missing translation for 'onlineSavingsMsg'
Learn More

Molecular sieves 3A, deuterated, Thermo Scientific™

Brand:  Thermo Scientific Acros 432150250

Code : 29

Additional Details : Weight : 0.02500kg

 View more versions of this product

Product Code. 11936971

  • £133.00 / 25g
Estimated Shipment: 22-08-2024
to see stock.

Description

Description

Drying agent
Specifications

Specifications

99.8% min. (atom D)
25 g
Granules
Beige
Molecular sieves 3A, deuterated
Product Suggestions

Product Suggestions

Videos
SDS Documents

Documents

Certificates
Special Offers

Special Offers

RUO – Research Use Only