missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular sieves 4A, 8 to 12 mesh, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
500 g
5 kg
25 kg
Packaging:
Fibre Drum
Glass bottle
Plastic drum
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Especificaciones
Color | Beige |
Bulk Density | 680 to 760g/L |
Packaging | Glass bottle |
Residual Water | 1.5% max. |
Water Adsorption | 20% min. |
Quantity | 500 g |
Physical Form | Beads |
IUPAC Name | (2R,3S)-2-[[(2R)-2-acetamido-3-(3-fluorophenyl)propanoyl]amino]-5-methoxy-4-methoxycarbonyl-3-methyl-5-oxopentanoic acid |
Chemical Name or Material | Molecular sieves 4A, 8 to 12 mesh |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'