Learn More
Molecular sieves, 5A, 3-5mm (0.12-0.20in) beads, Thermo Scientific Chemicals
Description
Molecular sieves, 13X, 3-5mm (0.12-0.20in) beads are used for liquefied petroleum gas, natural gas drying, desulfurization, clean. It is used as an adsorbent for gases and liquids. It is used in chemistry laboratory for separating compounds and drying reaction starting materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Sensitivity | Hygroscopic |
Quantity | 250 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Molecular sieves, 5A, 3 to 5mm (0.12 to 0.20 in) beads |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.