missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molybdenum solution for ICP 1g/L NH3 matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Concentration | 1±0.002g/L |
Packaging | Bottle |
Quantity | 500 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Mo |
Solvent or Matrix | NH3 |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Product Identifier
- Single-element Standard Solution for ICP. Molybdenum (Mo) 1000mg/l in NH3 4%
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 1
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'