missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Monoshake Magnetic Microtiter™ Plate Shaker
The Monoshake microplate shaker employs direct rotary knob control for shaking applications on the laboratory bench.
£955.14
Specifications
Speed Range | 100 to 2000 rpm |
---|---|
Temperature Range (Metric) | 5°C to 40°C (at 80% RH) |
Amplitude | 2 mm |
Holds | Microplate |
Shipping Weight (Metric) | 2.1 kg |
Description
Thermo Scientific™ Monoshake is a wear–free magnetic microtiter plate shaker—for direct use on the laboratory bench. Monoshake is suited for shaking 96- and 384-well microtiter plates.
- Powerful shaking movements from 100 to 2000rpm
- Space-saving dimensions, footprint only slightly larger than a microtiter plate
- Direct controlled with integrated speed controller
- Self-centering zero position for safe, unattended operation
Specifications
100 to 2000 rpm | |
2 mm | |
2.1 kg | |
1 |
5°C to 40°C (at 80% RH) | |
Microplate | |
Monoshake, with power supply |