Learn More
Pyrex™ Borosilicate Glass Mortar
Manufactured from Pyrex™ Borosilicate Glass for highest resistance to thermal shock and chemical corrosion. Pyrex™ Borosilicate Glass Mortar is a grinding bowl ideal for preparing compounds, mixing, and grinding powders. For use with Pyrex™ Pestle which is sold separately.
Brand: Pyrex
38.83 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.42750kg
Description
- Manufactured from Pyrex™ Borosilicate Glass for highest resistance to thermal shock and chemical corrosion
- For use with Pyrex™ Pestle (sold separately)
- Ideal for preparing compounds, mixing, and grinding powders
Specifications
120 mL | |
Mortar | |
Pyrex™ Pestle | |
75mm |
100mm | |
Borosilicate Glass | |
Ideal for preparing compounds, mixing and grinding powder |