missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ MOTICAM Pro S5 Plus Digital USB Camera 5.0 MP for Microscopy (up to 175.8 fps)
Moticam Pro S5 plus digital sCMOS USB Camera, designed with back-illuminated sensor technology for speedy data transfer. Simply connect it to your trinocular microscope and easely digitalize your samples using the software Motic Images Plus 3.0 included.
Brand: Motic™ 1100600101121
This item is not returnable.
View return policy
Description
- Back-illuminated sensor technology
- sCMOS sensor size 2/3 in.
- Capture Resolution: 5 MP
- Live display mode throught USB: 2448 x 2048, 1224 x 1024 pixels
- Fast frame rates: 2448 x 2048 at 68.3 fps, 2024 x 1024 at 175.8 fps
- USB 3.1 interface
- Motic Images Plus 3.0 Software included for Windows, OSX and Linux
- Software functions: Still image and video capture, live and still image measurement, image adjustments, white balance, automatic & manual exposure, individual objective calibration system.
- Accessories included: CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for Windows/OSX/Linux
Specifications
Certificate EMC CE | |
USB 3.1 | |
USB 3.1 | |
CS ring adaptor, USB 3.1 cable, Motic 4-dot calibration slide, Motic Images Plus 3.0 for PC/OSX/Linux | |
5.0 MP | |
C-mount adapter to be purchased separately | |
sCMOS. 2/3 in. |
Microsoft Windows 7/8/10, MAC OSX10.9, Linux or higher | |
Room Temperature | |
Any trinocular microscope or stereomicroscope | |
No memory, pictures are saved on a computer | |
1 | |
2448 x 2048 or 1224 x 1024 pixels | |
2 Years |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Motic™ MOTICAM Pro S5 Plus Digital USB Camera 5.0 MP for Microscopy (up to 175.8 fps) > 5.0 MP up to 175.8 fps
Spot an opportunity for improvement?Share a Content Correction