Learn More
Motic™ Moticam S20 Digital USB Camera Solution
The Moticam S models for trinocular microscopes are designed with back-illuminated sensor technology for speedy data transfer. Connect it to your trinocular microscope and computer to start digitalizing your samples using the included imaging software.
Brand: Motic™ 1100600101401
Description
Motic™ sCMOS cameras are developed by German engineering, complete with manufacturing quality, technical precision, and lightweight design. The accelerated data readout (Rolling Shutter) also enables one to work on fast-moving phenomena. During all the lifetime of your camera, you can download free software updates.
By connecting your Moticam to your computer, you will be able to work with our well-known software, Motic™ Images Plus 3.0, which is included in the package. View, capture, edit, measure, make reports...enjoy all its standard features and new ones packed into a new, user-friendly interface.
- Still image and video capture, live and still image measurements and adjustments
- White balance, automatic and manual exposure, individual objective calibration system
- Attachable digital C-mount camera
- Different live resolutions available
- Attachable USB 3.1 output
- Software (Motic™ Images Plus 3.0) included for Windows, OSX and Linux
- Motic™ 4-dot calibration slide
- 2 GHz dualcore processor
- RAM memory 2 GB, minimum video memory 512 MB
Specifications
Not Autoclavable | |
Microsoft Windows 7/8/10, MAC OSX 10.9, Linux or Higher | |
Live | |
High Resolution Image Printing | |
Trinocular | |
No Internal Memory | |
5472 x 3648 px, 2736 x 1824 px | |
20 MP | |
Non-sterile | |
2 Years |
EMC Directive 2014/30/EU | |
USB 3.1 | |
15.9 mm | |
Trinocular Microscope, C-mount Adaptor | |
CS Ring Adaptor, USB 3.1 Cable, Motic 4-dot Calibration Slide, Motic Images Plus 3.0 | |
-10°C to +60°C | |
C-mount Adapter | |
sCMOS 1 in. | |
5 V | |
18 fps |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.