Learn More
Uvex™ Motion S1 SRC Perforated Safety Shoes
Extremely lightweight safety shoes with a sporty design constructed from synthetic materials, making them suitable for those who are allergic to chrome. Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC).
Brand: Uvex™ 6989841
87.77 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- Lightweight S1 safety shoes with a Climazone climate management technology
- Made from synthetic materials, making them suitable for those who are allergic to chrome
- Protection class S1 in accordance with EN ISO 20345:2011, additional marking for excellent slip resistance (SRC)
- Meets the ESD specification with bleeder resistor under 35 megaohms
- Self-cleaning, lightweight PU outsole with optimal abrasion resistance, shock absorption, and excellent slip resistance
- Steel toe cap with a stabilizing anti-twist heel cap to prevent ankle twisting
- All soles are free of silicones, plasticizers, and other paint wetting impairment substances
- Anti-static Uvex 3D Hydroflex™ foam insole for optimal shock absorption around heel and forefoot
- Elastic laces allow for quick, individual adjustment
- Suitable for use with orthopaedic adjustments and insoles
Specifications
Black, Silver | |
Microvelour | |
Dual Density Polyurethane (PU) | |
11 cm | |
Oil, petrol | |
S1 |
Distance Mesh | |
41 | |
Steel | |
Men's | |
Motion S1 SRC |