missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Moulded Polyethylene Connecting Link

Product Code. 11741296
Click to view available options
Color:
Black
White
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11741296

Brand: Brady™ 078247

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used to permanently attach lengths of chain or to repair chain link, our durable B-900 Moulded Polyethylene Connecting Links match our posts and chain.

  • Used to permanently attach lengths of chain or to repair chain link, our durable B-900 polyethylene Connecting Links match our posts and chain.

Specifications

Quantity 36 Pk.
Type Chain Link
Color White
Material Polyethylene
For Use With (Application) Traffic Control
Length (Metric) 50.8 mm
Length (English) 2 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Dimensions (L x W) 1.375 x 2.75 in.
Label Type Stanchion Accessories
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.