missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Mounting Bracket for EasyLED Spotlight Plus and KL300LED

The Mounting Bracket allows ergonomic operation of Easy LED Spotlight and KL300LED. Connect directly to the microscope via column-adapter.

Brand:  SCHOTT AG Lighting and Imaging™ 120235

 View more versions of this product

Product Code. 13470260

  • ÂŁ32.60 / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Connects the EasyLED Spotlight Plus or KL300LED to the microscope column, base or a base.
Specifications

Specifications

Mounting Adaptor
35 mm
35 mm dia. Column
1.4 in.
Stereo Microscopy Illumination
Product Suggestions

Product Suggestions

Videos

Videos

  • Installing-light-solutions-on-a-microscope-video_ENG
    Video Player is loading.
    Current Time 0:00
    Duration 2:35
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:35
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Installing-light-solutions-on-a-microscope-video_ENG

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SCHOTT AG Lighting and Imaging™ Mounting Bracket for EasyLED Spotlight Plus and KL300LED > Mounting Bracket; For Use With: 35 mm Diameter Column

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.