missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Mouse (ICR) Inactivated Embryonic Fibroblasts
Click to view available options
Quantity:
1 mL
Unit Size:
Each
Description
Mouse embryonic fibroblasts (MEFs) are used as a feeder layer when culturing mouse and human embryonic stem cells (ESCs) and induced pluripotent stem cells (iPSCs). They are isolated from mouse (strain ICR) embryos. The cells are expanded and inactivated by γ irradiation and cryopreserved. Prior to cryopreservation, the cells are tested for viability (>80% post-thaw viability), verified for growth arrest by plating inactivated cells at low density and monitoring for foci of cell growth after 14 days in culture, and also tested for their ability to support growth of mouse embryonic stem cells (mESCs), human embryonic stem cells (hESCs), and marker expression (Oct 4).
Specifications
Specifications
| Content And Storage | Store in liquid nitrogen. |
| Age | Fetal |
| Cell Type | Feeder Cells (Fibroblast) |
| Culture Type | Feeder Dependent |
| Form | Cryopreserved |
| Species | Mouse |
| Donor Source | Pooled |
| Product Type | Mouse Embryonic Fibroblast |
| Quantity | 1 mL |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur