missing translation for 'onlineSavingsMsg'
Learn More

Welch™ MP 301 V Vacuum Pump

Proven diaphragm technology offers a double benefit to the user

Brand:  Welch™ 411744

Product Code. 11842243

  • £3201.20 / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low weight and excellent ergonomics
  • Proven diaphragm technology offers a double benefit to the user
  • ON/OFF switch and internal protective thermal switch for the motor, mains cable and plug
  • Carry handle
  • Vibration isolating feet
  • MP models come with and exhaust silencer
  • MPC models come with a gas ballast valve
  • analytically pure, oil free vacuum
  • User friendly
  • Light weight, rugged design
  • Designed for permanent operation
  • Maintenance-free drive system and proven long diaphragm life
  • Minimal operation vibration
  • Wide vacuum and flow range to match application
  • Superior chemical resistance (MPC models)
Specifications

Specifications

38/41 L/min.
380 mm
370 w
38/41 L/min.
170 mm
Vacuum Pump
230 V
230 V
MP 301 V
18.3 kg
50/60 Hz
230 mm
<1 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers