missing translation for 'onlineSavingsMsg'
Learn More

Welch™ MP 301 Z Vacuum Pump

Use this standard dry vacuum pump for general vacuum pumping. Welch™ MP 301 Z Vacuum Pumps are ideal for vacuum filtration, desiccation and cell culture applications.

Brand:  Welch™ 4000282-08

Product Code. 11727929

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Standard dry vacuum pump
  • Max Pressure: 8bar
Specifications

Specifications

265 mm
11.2 kg
50/60 Hz
230 mm
8 mbar
MP 301 Z
38/41 L/min.
169 mm
Vacuum Pump
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Welch™ MP 301 Z Vacuum Pump > Depth: 265mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.