missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ MP 601 T Vacuum Pump
Shop All Welch Ilmvac Products
Click to view available options
Flow Rate:
75/81 L/min.
81 L/min.
Unit Size:
Each
Description
- Low weight and excellent ergonomics
- Ultimate vacuum from 75 to 1 mbar and peak flow rates up to 138 L/min.
- Proven diaphragm technology offers a double benefit to the user
- ON/OFF switch and internal protective thermal switch for the motor, mains cable and plug
- Carry handle
- Vibration isolating feet
- MP models come with and exhaust silencer
- MPC models come with a gas ballast valve
- analytically pure, oil free vacuum
- User friendly
- Light weight, rugged design
- Designed for permanent operation
- Maintenance-free drive system and proven long diaphragm life
- Minimal operation vibration
- Wide vacuum and flow range to match application
- Superior chemical resistance (MPC models)
Specifications
Specifications
| Motor Speed | 81 L/min. |
| Electrical Requirements | 230 V |
| Depth (Metric) | 390 mm |
| Model | MP 601 T |
| Wattage | 370 w |
| Weight (Metric) | 22.6 kg |
| Flow Rate | 81 L/min. |
| Frequency | 50/60 Hz |
| Overall Height (Metric) | 170 mm |
| Overall Width (Metric) | 390 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction