missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ MP 601 T Vacuum Pump
Use these pumps for standard duty applications. Welch Ilmvac™ MP 601 T Vacuum Pumps have been developed specifically to meet the requirement for oil-free vacuum generation.
Brand: Welch™ 411743
This item is not returnable.
View return policy
Description
- Low weight and excellent ergonomics
- Ultimate vacuum from 75 to 1 mbar and peak flow rates up to 138 L/min.
- Proven diaphragm technology offers a double benefit to the user
- ON/OFF switch and internal protective thermal switch for the motor, mains cable and plug
- Carry handle
- Vibration isolating feet
- MP models come with and exhaust silencer
- MPC models come with a gas ballast valve
- analytically pure, oil free vacuum
- User friendly
- Light weight, rugged design
- Designed for permanent operation
- Maintenance-free drive system and proven long diaphragm life
- Minimal operation vibration
- Wide vacuum and flow range to match application
- Superior chemical resistance (MPC models)

Specifications
230 V | |
MP 601 T | |
18.3 kg | |
50/60 Hz | |
230 mm | |
<2 mbar |
380 mm | |
370 w | |
75/81 L/min. | |
170 mm | |
Vacuum Pump | |
230 V |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
SAS036 operating manual diaphragm pumps
File size: 757.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Welch™ MP 601 T Vacuum Pump > Width: 230mm
Spot an opportunity for improvement?Share a Content Correction