Learn More
MP Biomedicals™ Metal TeenPrep™ Adapter for 12 x 15 mL Tube Holder on FastPrep-24
Metal TeenPrep™ adapter for 12 x 15 mL tube holder on FastPrep-24 is used to grind or homogenize most difficult samples. It can resist high temperatures up to 450°C.
Brand: MP Biomedicals™ 116002546
Code : NEW
Additional Details : Weight : 1.50000kg
Description
- Product Overview: This is the strongest FastPrep-24™ adapter, intended for the most difficult and long-lasting lysis applications. Due to its metal construction, it can be continuously run on a FastPrep™ indefinitely without the possibility of de-polymerization. This all-metal adapter can resist high temperatures up to 450°C and can be sterilized by pyrolysis. Furthermore, the specially designed claws prevent tubes from auto-rotation during lysis, thus allowing continuous tracking of tube labels and/or bar codes. The major use of this adapter is for lysing highly contagious samples and samples suspected of harboring prions. Due to its ability for high-temperature sterilization, this is the safest solution for CNS tissue lysis and other applications where prions or other disease-causing agents may be present. 15 mL tubes metal adapter for FastPrep-24™.
- To secure this tube holder adapter on FastPrep 24s, it is recommended to use the Ratchet Nut v3.0, blue (116005510), sold separately.
- Capacity: 12 tubes
Specifications
FastPrep-24 Metal Adapters | |
Nucleic Acid Isolation and Purification, Sample Lysis and Preparation | |
12 x 15 mL |
Room Temperature | |
FastPrep-24; FastPrep-96 (requires ConeFlex™ Legacy Adapter) |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.