Learn More
MP Biomedicals™ ConeFlex™ Mounting Adapter for FastPrep-24 Tube Holder on FastPrep-96
ConeFlex™ mounting adapter is used for FastPrep-24 tube holders on FastPrep-96 and holds 8 x 50 mL Lysing Matrix tubes.
Brand: MP Biomedicals™ 116010595
Code : NEW
Additional Details : Weight : 0.28000kg
Description
- Applications: ConeFlex Legacy™ Adapter allows for any FastPrep-24™ Adapter to be fitted to the FastPrep-96™ Instrument
- Product Description: ConeFlex Legacy™ Adapter for FastPrep™-24 Adapters is a versatile adapter allows any existing FastPrep-24™ adapters to be used on the FastPrep-96™ instrument thus delivering high-throughput sample homogenization, grinding and lysis with the highest efficiency, quality and reproducibility for your DNA, RNA protein and small molecule extractions, even from the most difficult, dirty, tough, large or tiny samples.
- Capacity: From 2 to 48 tubes
- Sample Volume: Up to 40 g
Specifications
FastPrep-96 Adapters | |
FastPrep-96, MP Bio Lysing Matrix Tubes and/or FastPrep purification kits |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.