missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ QuickPrep adapter
Homogenize, Lyse and Grind Smarter
Brand: MP Biomedicals™ 116002512
Code : 50
Additional Details : Weight : 0.01000kg
Description
Versatile Systems with Interchangeable Adapters- Process difficult samples in 40 seconds or less
- Precise settings result in high reproducibility
- Eliminate cross contamination
- TeenPrep Adapter: 12 ×15mL samples
- CoolPrep Adapter: 24 × 2mL samples under cryogenic conditions
- HiPrep Adapter: 48 × 2mL samples
- QuickPrep Adapter: 24 × 2mL samples
- BigPrep Adapter: 2 × 50mL samples
- NewCoolTeenPrep Adapter: 6 ×15mL samples under cryogenic conditions
Specifications
15° to 30°C | |
High-throughput Adapter | |
5g | |
0.385 lb. |
24 x 2mL | |
High-throughput applications, up to 24 and 48 samples can be homogenized simultaneously | |
40 sec. | |
175g |