Learn More
MP Biomedicals™ FastPrep-24™ 5G Bead Beating Grinder and Lysis System
FastPrep-24™ 5G Bead Beating Grinder and Lysis System provides the highest yield of DNA, RNA, and Proteins. It processes any tissue or cellular sample type with highest quality results. It has intuitive software and user-friendly touch screen.
Brand: MP Biomedicals™ 116005500
Description
- Product Overview: The FastPrep-24 5G is a versatile sample disruption instrument designed to quickly and efficiently homogenize, grind, or lyse biological samples. A completely self-contained system, the FastPrep-24 5G eliminates the risk of cross-contamination and time-consuming clean-up associated with manual lysis methods. Samples are added to individual lysing matrix tubes and placed into sample holder adapters within the instrument. The unique, optimized motion of the FastPrep-24 5G shakes the samples in a tridimensional motion resulting in the collision of the sample material with the lysing matrix particles.
- Intuitive software makes programming the FastPrep-24 5G fast and simple. The programmable touchscreen display allows for the use of pre-determined or custom homogenization speeds and duration times with a finger touch. Increased power features result in faster processing times and complete lysis of even the toughest samples.
- Service Plan: One-year warranty is included with purchase.
- Sample Volume: ∼200 μL to 50 mL; up to ∼25 g

Specifications
Plant, Tissue, Bacteria, Fungi, Soil, Feces, Insect | |
1 to 120 sec. | |
490 mm | |
23.6 kg |
Touch screen | |
200 μL to 50 mL, up to 25 g | |
52 lb. |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
MP Biomedicals Homogenisation of Samples with FastPrep-24 5G
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.