missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Freund's Adjuvant, Incomplete

a mixture containing mineral oil and Arlacel

Brand:  MP Biomedicals™ 08642861

Code : NEW

Additional Details : Weight : 0.05000kg

Product Code. 11493966

  • £113.42 / 50mL
Estimated Shipment: 05-09-2024
to see stock.

Description

Description

Specifications

Specifications

2°C to 8°C
Used for the boost injections
50 mL
Freund's Incomplete Adjuvant
Paraffin oil 80 to 90%, Arlacel A 10 to 20%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers