missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated: Bulk Powder
Formulations of the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; contains 10g NaCl per liter
£91.05 - £610.00
Specifications
Certifications/Compliance | Molecular Biology Certified™ |
---|---|
Content And Storage | 15°C to 30°C |
Form | Dehydrated |
Grade | Molecular Biology |
Product Type | Microbiology Media |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11313229
|
MP Biomedicals™
113002022 |
454 g |
£91.05
454g |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||||
11353229
|
MP Biomedicals™
113002032 |
1000 g |
£140.00
1kg |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11383229
|
MP Biomedicals™
113002042 |
5000 g |
£610.00
5kg |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
Description
Specifications
Molecular Biology Certified™ | |
Dehydrated | |
Microbiology Media | |
For growth of bacteria |
15°C to 30°C | |
Molecular Biology | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L | |
Bulk Powder |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts