missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix A, 2 mL Tubes

For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.

Brand:  MP Biomedicals™ 116910050

264.97 GBP valid until 2024-12-31
Use promo code "21949" to get your promotional price.


 View more versions of this product

Product Code. 12719670

  • £328.00 / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Tube Size: 2mL
  • Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
  • Molecule to be Enriched: DNA
  • Grinding matrix is chemically inert and will not bind nucleic acids
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Garnet Matrix, 1/4 in. Ceramic Sphere
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae
FastPrep instruments or other bead beaters
Lysing Matrix A
Rnase-free
Store at Room Temperature.
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
50 x 2 mL Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.