missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix A, 2 mL Tubes
For all sample types except soil for the subsequent isolation of genomic DNA. Lysing Matrix A impact-resistant tubes contain garnet matrix and one 1/4 in. ceramic sphere.
£292.56 - £1828.50
Specifications
Bead Type | Garnet Matrix, 1/4 in. Ceramic Sphere |
---|---|
Content And Storage | Store at Room Temperature. |
Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12719670
|
MP Biomedicals™
116910050 |
50 x 2 mL Tubes |
£292.56
Pack of 50 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10591758
|
MP Biomedicals™
116910100 |
100 x 2 mL Tubes |
£461.10
Pack of 100 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11442410
|
MP Biomedicals™
116910500 |
500 x 2 mL Tubes |
£1828.50
Pack of 500 |
Estimated Shipment: 18-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Tube Size: 2mL
- Sample Type: Animal tissues, plants, bacteria, yeast, fungi, algae, insects, nematodes
- Molecule to be Enriched: DNA
- Grinding matrix is chemically inert and will not bind nucleic acids
Specifications
Garnet Matrix, 1/4 in. Ceramic Sphere | |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.