missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix B, 15 mL Tubes
TeenPrep™ Lysing Matrix B, 15 mL Tubes contains 0.1 mm silica spheres and is used to lyse bacteria and spores.
Brand: MP Biomedicals™ 116931005
This item is not returnable.
View return policy
Description
Lsying Matrix B, 15 mL can be used with FastPrep instruments or similar bead beater. The grinding matrix is chemically inert and will not bind nucleic acids. Can also be used as an additive for disruption by sonication.
- Tube Size: 15 mL
- Sample Type: Bacteria, Spores
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
- Contains 0.1 mm silica spheres
- Sample Type: Bacteria, Spores
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
- Contains 0.1 mm silica spheres
Specifications
Silica | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep instruments or other bead beaters | |
Lysing Matrix B | |
Rnase-free |
Room Temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
5 x 15 mL Tubes | |
Up to 2 g per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.