missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix C, 2 mL Tubes
Lysing Matrix C contains 1 mm silica spheres for lysis of yeast and fungi as well as molds, spores and filamentous algae.
Brand: MP Biomedicals™ 116912050
This item is not returnable.
View return policy
Description
Lysing Matrix C contains 1 mm silica spheres and can be used with FastPrep instruments or similar bead beater.
- Tube Size: 2 mL
- Sample Type: Yeast, fungi, mold, spores and filamentous algae
- Bead Type: 1 mm silica spheres
Specifications
Silica Spheres | |
Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix C | |
Rnase-free |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
50 x 2 mL Tubes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction