missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix C, 50mL tubes
Contains 1mm silica spheres. Lysing Matrix C is used primarily for lysis of yeast and fungi and can also be used for molds, spores and filamentous algae.
Brand: MP Biomedicals™ 116952002
Additional Details : Weight : 0.04000kg
Description
- Tube Size: 50mL
- Sample Type:Yeast and yeast spores, fungi and fungal spores, algae
- Molecule to be Enriched: DNA, RNA, Proteins, other small molecules
Specifications
Room Temperature | |
Nucleic Acid isolation and purification | |
2 x 50 mL Tubes |
Dnase-free | |
Lysing matrix C | |
RNase-free |