missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1 x 96-Well Plate
10 x 50 mL
10 x 96-Well Plate
100 x 2 mL Tubes
100 x 4.5 mL Tubes
100 x 50 mL
2 x 50 mL
25 x 15 mL
25 x 4.5 mL Tubes
5 x 15 mL
50 x 15 mL
50 x 2 mL Tubes
50 x 4.5 mL Tubes
50 x 50 mL
500 x 2 mL Tubes
500 x 50 mL
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 2
Pack of 25
Pack of 5
Pack of 50
Pack of 500
Description
Lysing Matrix D, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with 1.4 mm zirconium-silicate spheres and will not bind nucleic acids. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
- Matrix Composition: 1.4 mm zirconium-silicate spheres
Specifications
Specifications
| Bead Type | 1.4 mm Zirconium-silicate Spheres |
| Sample Type | Animal Tissues, Plants, Cultured Cells, Insects, Worms |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep-96 or similar bead beater |
| For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
| Includes | 1.2 mL Cluster-strip Tube and Cap Assemblies |
| Matrix | Lysing Matrix D |
| Quantity | 10 x 96-Well Plate |
| RNase | Rnase-free |
| Sample Volume | Less than 50 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction