Learn More
MP Biomedicals™ Lysing Matrix D, Bulk
Lysing Matrix D Bulk contains 1.4 mm ceramic spheres and are found in the FastDNA™ Green Spin Kit for isolation of genomic DNA from plant and animal tissue and the FastRNA™ Pro Green Kit for isolation of total RNA from plant and animal tissues.
Brand: MP Biomedicals™ 116540434
1033.64 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Product Overview: Lysing Matrix D bulk contains 1.4 mm ceramic spheres and are found in the FastDNA™ Green Spin Kit for isolation of genomic DNA from plant and animal tissue and the FastRNA™ Pro Green Kit for isolation of total RNA from plant and animal tissues.
- Applications: Lysing Matrix D is used primarily for lysis of softer tissues like brain, liver, kidney, lung, and spleen. It can also used to lyse plant tissue such a leaves, roots, and fruits, as well as cultured cells and whole insects. This grinding matrix is chemically inert and will not bind nucleic acids.
- Sample Type: Animal Tissues, Plants, Cultured Cells
Specifications
Room Temperature | |
FastPrep-24; FastPrep 120; FastPrep-96 | |
Lysing Matrix D |
Animal Tissues, Plants, Cultured Cells, Insects, Worms | |
Nucleic Acid Isolation and Purification | |
500 g |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.