missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix J
Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
Unit Size:
Pack of 100
Pack of 50
Pack of 500
Description
- Average size: Yellow zirconium oxide beads, Vickers 900 to 1000, aluminum oxide, Knoop 2000 and Mohs 9
- Material construction: Matrix J, contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide granules
- Sample type: Plants, animal tissue, bacteria (gram +/-), mold, fungi, coral emulsions and fixed samples
- Instrument compatibility: FastPrep-24, FastPrep 120, FastPrep-96
- Specific gravity: Yellow zirconium oxide beads, 5.5; Aluminum oxide 3.95
- Tube compatibility: 2 mL
- Matrix type: J
Specifications
Specifications
| Bead Type | Yellow Zirconium Oxide, Aluminum Oxide |
| Capacity | 2 mL |
| Sample Type | Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold |
| DNase | Dnase-free |
| For Use With (Application) | Nucleic Acid isolation and purification |
| Matrix | Lysing matrix J |
| Quantity | 50 x 2 mL Tubes |
| RNase | RNase-free |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction