missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix K
Lysing Matrix K contains 0.8 mm zirconium silicate beads.
£216.24 - £342.38
Specifications
Bead Type | Zirconium silicate |
---|---|
Capacity | 2 mL |
Sample Type | Bone, Spores, Animal Tissues, Fixed Samples, Ancient and Dried Samples |
DNase | Dnase-free |
For Use With (Application) | Nucleic Acid isolation and purification |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11482430
|
MP Biomedicals™
116920050 |
50 x 2 mL Tubes |
£216.24
Pack of 50 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11492430
|
MP Biomedicals™
116920100 |
100 x 2 mL Tubes |
£342.38
Pack of 100 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Zirconium oxide has very high density and high tensile strength and hardness, and is effective at breaking very tough and hard samples. The small spheres are also effective in breaking fungal spores, cysts, and yeast polysaccharide capsules.- 0.8 mm zirconium silicate beads in an impact-resistant 2 mL tube
- Molecules enriched: DNA, RNA, protein and other small molecules
- Sample types: Ancient and dried samples, bone, fixed samples, animal tissues
- Average size: 0.8 to 1.0 mm
- Hardness: Mohs 7.0
- Applications: Nucleic acid isolation and purification
Specifications
Zirconium silicate | |
Bone, Spores, Animal Tissues, Fixed Samples, Ancient and Dried Samples | |
Nucleic Acid isolation and purification | |
RNase-free |
2 mL | |
Dnase-free | |
Lysing matrix K |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.