Learn More
MP Biomedicals™ Lysing Matrix M, 2 mL Tubes
Lysing Matrix M Tubes contain one zirconium oxide ceramic sphere and are used to grind hard plant and animal tissues.
Brand: MP Biomedicals™ 116923500
816.82 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.09000kg
Description
Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
- Tube size: 2 mL
- Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
- Matrix composition: one 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding sphere
Specifications
Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix M | |
RNase-free |
Animal Tissues, Plants | |
FastPrep instruments or other bead beaters | |
Extra bag of spheres | |
500 x 2 mL | |
Up to 500 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.