Learn More
MP Biomedicals™ Min. Ess. Med. Eagle Amino Acids, 50X Concentrate, Modified
Adding supplements of amino acids to media both stimulates growth and prolongs the viability of cells in culture. This concentrated supplement adds nutrients and reduces the biosynthetic burden on cell in vitro.
Brand: MP Biomedicals™ 091601149
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
0° to 5°C | |
Sterile | |
10.17 |
MEM Eagle | |
No Glutamine | |
100 mL |