missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Multitest Slides
For laboratory use
£132.50 - £192.92
Specifications
Material | Fragile Glass |
---|---|
Type | Multitest Slide |
Color | Blue |
For Use With (Application) | Laboratory use |
Product Code | Brand | Diameter (Metric) | Diameter (English) | Well Count | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Diameter (English) | Well Count | Price | Quantity & Availability | |||
11449465
|
MP Biomedicals™
096040805 |
6 mm | 0.23 in. | 8 |
£167.48
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
11459465
|
MP Biomedicals™
096041205 |
7 mm | 0.27 in. | 12 |
£132.50
Pack of 100 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
11469465
|
MP Biomedicals™
096041505 |
4 mm | 0.15 in. | 15 |
£192.92
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Description
- Material: fragile glass
- Numbered
- Blue coating
Specifications
Fragile Glass | |
Multitest Slide | |
Blue | |
Laboratory use |