missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Multitest Slides

10-well slides with many applications including immunofluorescense, cell culture, slide agglutination tests and histology

Brand:  MP Biomedicals™ 096041805

125.34 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11479465

  • £141.00 / Pack of 100
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The uncoated areas have a total wettable surface so that liquid spreads evenly over the area of each well. For cell attachment and growth, the slides require only a simple washing in deionized water or detergent followed by sterilization.

  • Material: Fragile glass with blue PTFE coating
  • Dimensions: 8mm (0.31 in.) well diameter arranged 2 x 5
  • Average size: 2.5cm (0.98 in.) × 7.5cm (2.95 in.) × 1mm (0.04 in.)

  • A 4-channel pipette can be used to transfer samples directly from the microplate to the slide
  • Not a reusable slide - soaking and washing after use can cause the PTFE coating to lift off due to previous reactions of organic solvents and fixatives

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Multitest Slide
Glass
25 x 75 mm
10
Immunofluorescense, cell culture, slide agglutination tests and histology
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.