Learn More
MP Biomedicals™ Metal QuickPrep™ Adapter for 24 x 2 mL Tube Holder on FastPrep-24
Metal QuickPrep™ Adapter for 24 x 2 mL Tube Holder on FastPrep-24 is used for lysing highly contagious samples and samples suspected of harboring prions. This all-metal adapter can resist high temperatures up to 450°C.
Brand: MP Biomedicals™ 116002545
Code : NEW
Additional Details : Weight : 1.50000kg
Description
The QuickPrep™ Metal Adapter holds 24 x 2 mL Lysing Matrix Tubes. This is the strongest FastPrep adapter, intended for the most difficult and long-lasting lysis applications. This all-metal adapter can resist high temperatures up to 450°C and can be sterilized by pyrolysis. Furthermore, the specially designed claws prevents tubes from auto-rotation during lysis, thus allowing continuous tracking of tube labels and/or bar codes. The major use of this adapter is for lysing highly contagious samples and samples suspected of harboring prions. Due to its ability for high-temperature sterilization, this adapter is the safest solution for CNS tissue lysis and other applications where prions or other disease-causing agents may be present.
- To secure this tube holder adapter on FastPrep 24s, it is recommended to use the Ratchet Nut v3.0, blue (116005510), sold separately.
- Application: 24 x 2 mL All-Metal QuickPrep™ Sample Holder is the strongest FastPrep adapter used for lysing highly contagious samples and samples suspected of harboring prions. Due to its ability for high temperature sterilization, this adapter is the safest solution for CNS tissue lysis and other applications where prions or other disease causing agents may be present.
- Capacity: 24 x 2 mL tubes
Specifications
FastPrep-24 Metal Adapters | |
Room Temperature | |
Nucleic Acid Isolation and Purification | |
24 x 2 mL |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.