Learn More
MP Biomedicals™ TallPrep™ Lysing Matrix Z, 4.5 mL Tubes
TallPrep™ Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
£122.96 - £499.26
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Content And Storage | Room Temperature |
Description | Sample: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria, Insects, Ancient and Dried Samples |
Sample Type | Animal Tissues, Plants, Insects |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15262870
|
MP Biomedicals™
116985050 |
50 x 4.5 mL |
£273.48
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15272870
|
MP Biomedicals™
116985100 |
100 x 4.5 mL |
£499.26
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
17446493
|
MP Biomedicals™
116985025 |
10 x 4.5 mL |
£122.96
Pack of 25 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
TallPrep™ Lysing Matrix Z can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 4.5 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
Sample: Plants, Animal Tissues, Wood, Seeds, Soil, Clay, Bacteria, Insects, Ancient and Dried Samples | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z | |
Up to 0.5 g per prep |
Room Temperature | |
Animal Tissues, Plants, Insects | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix Z |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.