missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Zymolyase™
Shop All MP Biomedicals Products
Click to view available options
Quantity:
500 mg
Unit Size:
0.5g
Specifications
Specifications
| Concentration | 100,000 U/mg |
| pH | 5 to 10 |
| For Use With (Application) | Used to lyse living yeast cell walls to produce protoplast or spheroplast of various strains of Yeast cells |
| Content And Storage | 2°C to 8°C |
| Source | Arthrobacter luteus |
| Quantity | 500 mg |
| Product Type | Zymolyase 100T |
| Form | Lyophilized Powder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction