missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ MPS-1 High Speed Shaker / Vortex Mixer
Takes up very little bench space, but does a big job. Grant Bio™ MPS-1 High Speed Shaker / Vortex Mixer accommodates plates and tubes from 0.2mL to 50mL.
Brand: Grant Instruments™ MPS-1
Code : NEW
Additional Details : Weight : 5.10000kg
Description
- Versatile for single tube vortex to shaking of microplates, PCR plates, microtubes and deepwell plates
- Mixing of 0.2ml to 50ml microtubes at high speed
- Saw-tooth pulse mode
- Very small footprint
- Safe in humid environments due to low voltage 12V power supply
- Quiet <50dBA
- Can be used at temperatures from +4°C to 40°C
- Adjustable rpm or 4 presets
- Grant renowned technical and service support
Specifications
3 mm | |
120/230 V | |
0.8 A | |
215 mm | |
215 mm | |
5.1 kg | |
|
|
|
300 to 3200 rpm | |
10 W | |
50/60 Hz | |
150 mm | |
225 mm | |
MPS-1 | |
Shaker/Vortex Mixer. (Plates and tubes are sold separately.) | |
1 to 60 min. (15 sec. increments), Continuous |