missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MS 3 Basic Vortex Mixer

Performs best with small vessels and microtitre plates. IKA™ MS 3 Basic Vortex Mixer is a compact, universal small shaker with two operating modes and continuous or touch operation.
Brand: IKA™ 0003617000
684.00 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
Performs best with small vessels and microtitre plates. IKA™ MS 3 Basic Vortex Mixer is a compact, universal small shaker with two operating modes and continuous or touch operation.
The MS 3 basic is a compact, universal small shaker suitable for shaking tasks with all small vessels and microtitre plates. The unit has two operating modes: in Mode A (safe mode with attachment detection), the maximum speed of 3.000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1.300 rpm. In Mode B (without attachment detection), a speed of 3.000 rpm is possible with all attachments.- Range of attachments with attachment detection
- Continuous or touch operation (with standard attachment)
- Two operating modes
- Stable in all speed ranges
- Sturdy zinc die cast casing

Specifications
4.5 mm | |
100/240 V, 50/60 Hz, 20 W | |
20 W | |
Vortex Mixer | |
50/60 Hz | |
63 mm | |
2.9 kg | |
Scale | |
Orbital |
0 to 3000 rpm | |
100/240 V | |
800 mA | |
DIN EN 60529 | |
205 x 148 x 63 mm | |
148 mm | |
MS 3 Basic | |
IP 21 | |
Continuous |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ MS 3 Basic Vortex Mixer > MS 3 Basic
Spot an opportunity for improvement?Share a Content Correction