missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Single-Position Hotplate Stirrer, Ambient to 325°C, Aluminum

Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 160 x 160 mm

Brand:  Nickel Electro™ MSH-1

Product Code. 12539525

  • £414.00 / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy clean and spillages directed away from controls
  • Robust aluminum heating surface
  • Over temperature protection
  • Smooth start stirring up to maximum speed 1,500rpm
  • Maximum stirring volume 15 L
  • Spill proof design, IP32
  • Fixings for retort rod/scaffolding
  • 2 PTFE coated stirrer bars supplied
  • Hot warning indicator will flash when hob temperature is above 50°C, even when hob is turned off
  • Paint finish features antibacterial protection, hygienic coating which actively inhibits bacterial growth
Digital model:
  • Digital setting and control temperature and stirring speed
  • Set and actual temperature displayed 1°C
  • Auto setting over temperature alarm, disables heating
  • PTFE coated remote immersion probe for direct temperature measurement up to 200°C, accuracy ±1°C
  • Set and actual stirring speed displayed
Specifications

Specifications

Aluminum
(2) PTFE-Coated Stirring Bars, Aluminum Hob
4.6 kg
Analog
Easy clean and spillages directed away from controls, Durable heating surface
110 mm
325°C
50 Hz
7.5 in.
Stirring Hotplate
1
100 to 1500 rpm
230 V
10.1 lb.
230 V, 50 Hz, 700 W
MSH-1
160 x 160 mm
Ambient to 325°C
4.3 in.
190 mm
750 W
Square
15 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers