Learn More
Velp Scientifica™ MSL 50 Digital - High Volume Magnetic Stirrer
A high volume magnetic stirrer (without heating) designed to guarantee quality performance for large capacity and low-viscosity laboratory stirring applications the in Life Science, Pharma, Biopharma and Nutraceutics industries.
Brand: Velp Scientifica™ F203A0512
1249.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.00000kg
Description
Versatile and Reliable
- Brushless motor provides continuous operation for high volumes at any speed
- Speed range can be set from 20 to 1000 rpm
- Clear LCD display ensures accurate speed setting
- SpeedServo™ technology maintains constant speed
- Programmable operation thanks to the integral timer (1 to 99 min)
- Autoreverse of the stirring direction (5 sec. to 99 min. 55 sec.)
- Intermittent mode programs to meet a wide variety of workflows
- Stirs up to 50 liter volume (H2O)
Guaranteed Safety
- Gentle start to protect precious samples
- Control panel is protected from liquid spills
- Resistant stainless steel cover
- Safety Lock feature avoids possible alteration of the working conditions
- Guaranteed by a 3 year warranty
Specifications
20 to 1000 rpm | |
Stainless Steel | |
Digital | |
230 V | |
369 x 354 x 77 mm | |
EU (Standard), US and AU (On Request) | |
25 Months | |
MSL 50 Digital | |
5°C to 40°C | |
4 kg |
1 | |
50 L | |
Rectangle | |
10 w | |
230 V | |
CE Declaration of Conformity | |
Analog | |
Brushless | |
5 sec. to 99 min. 55 sec. |