missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MST Digital Magnetic Stirrer

MST Digital Magnetic Stirrer is a small and efficient magnetic stirrer with digital display, timer, auto-reverse and SpeedServo.

Brand:  Velp Scientifica™ F203A0450

131.42 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15650245

  • £163.00 / Each
Estimated Shipment: 01-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

VELP MST Digital Magnetic Stirrer is a small and efficient magnetic stirrer with digital display, timer, auto-reverse and SpeedServo.

Reliable and Precise

The MST Digital is equipped with a bright digital display to easily set up the stirring speed. By turning the knob is possible to set the correct speed with 10 rpm steps.

  • Powerful brushless motor ensuring premium resistance over time
  • Speed regulation up to 1500 rpm
  • SpeedServo™ technology ensuring constant speed counter reacting to viscosity changes
  • Accepts up to 5 liter flasks
  • Bright digital display for accurate speed monitoring
  • On board timer for unattended operations
  • Auto reverse of the stirring direction to ensure better mixing
  • Technopolymer guarantees high resistance to chemicals
Specifications

Specifications

1500 rpm
Technopolymer
Digital
100/240 V
AUS
Excellent speed control even at low revolutions
Digital
1
5 L
Square
145 x 120 x 50 mm
MST Digital
From 1 to 900 min., continuous mode
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    12

    Minutes

    0

    Seconds

    21
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ MST Digital Magnetic Stirrer > Display: Digital

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.