missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MT 40 P.10 Disposable Grinding Chamber

Disposable grinding chamber suitable for mixing fine powders.

Brand:  IKA™ 0020017838

Additional Details : Weight : 0.37660kg

Product Code. 16288541

  • £99.00 / Pack of 10
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

  • A new grinding/milling chamber extends the application range of the IKA TubeMill control
  • Stainless steel beater is bended in a 45° angle
  • Suitable for mixing of fine powders
  • Bended beater creates a more effective flow in the chamber which leads to an even better grinding result
Specifications

Specifications

40 mL
Polypropylene
0.3766 kg
Tube Mill control; Tube Mill 100 control
10 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers