missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Flap Door, 1100°C
Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.
£2692.80 - £5319.30
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||||
15426682
|
Nabertherm™
L-052K1RN1 |
5 L | B410 | N/A | N/A | N/A | |||||
15426672
|
Nabertherm™
L-032K1TN1 |
3 L | C450 | N/A | N/A | N/A | |||||
15426732
|
Nabertherm™
L-402K1RN1 |
40 L | Digital Basis PID Controller B410 | N/A | N/A | N/A | |||||
15416702
|
Nabertherm™
L-092K1TN1 |
9 L | C450 | N/A | N/A | N/A | |||||
15426712
|
Nabertherm™
L-152K1RN1 |
15 L | B410 | N/A | N/A | N/A | |||||
15446722
|
Nabertherm™
L-242K1TN1 |
24 L | C450 | N/A | N/A | N/A | |||||
15436722
|
Nabertherm™
L-242K1RN1 |
24 L | B410 | N/A | N/A | N/A | |||||
15436732
|
Nabertherm™
L-402K1TN1 |
40 L | C450 | N/A | N/A | N/A | |||||
Description
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for lownoise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Specifications
1100°C | |
Furnace | |
Flap door |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Muffle Furnace With Flap Door, 1100°C