missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace With Flap Door, 1200°C

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

£1647.30 - £6043.50

Specifications

Temperature (Metric) 1200°C
View More Specs

Products 12
Product Code Brand Capacity (Metric) Temperature Control Price Quantity & Availability  
Product Code Brand Capacity (Metric) Temperature Control Price Quantity & Availability  
15998300
View Documents
Nabertherm™
L-013K2EN2
1 L 3216 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15426702
View Documents
Nabertherm™
L-092K2RN2
9 L Digital Basis PID Controller B180 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15456672
View Documents
Nabertherm™
L-032K2TN2
3 L C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15591052
View Documents
Nabertherm™
L-012K27N1
1 L R7 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15446712
View Documents
Nabertherm™
L-152K2TN2
15 L C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15466682
View Documents
Nabertherm™
L-052K2TN2
5 L C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15446672
View Documents
Nabertherm™
L-032K2RN2
3 L Digital Basis PID Controller B180 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15446732
View Documents
Nabertherm™
L-402K2RN2
40 L Digital Basis PID Controller B180 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15436702
View Documents
Nabertherm™
L-092K2TN2
9 L C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15456722
View Documents
Nabertherm™
L-242K2RN2
24 L B410 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15466722
View Documents
Nabertherm™
L-242K2TN2
24 L C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15456732
View Documents
Nabertherm™
L-402K2TN2
40 L C450 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for lownoise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control
Specifications

Specifications

1200°C
Videos
SDS
Documents

Documents

Product Certifications