missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace, L 9/11/SKM

For applications involving aggressive substances. Includes a ceramic muffle with embedded heating from four sides. Combines temperature uniformity with excellent protection of the heating elements from aggressive atmospheres.

Brand:  Nabertherm™ LM095K1ANO

Product Code. 17327999

  • £5705.00 / Each
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1100°C
  • Muffle heated from four sides
  • Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Optional flap door can be used as work platform
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

C550
1100°C
240 x 230 x 170 mm
50 kg
9 L
Flap door
505 x 490 x 580 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm™ Muffle Furnace, L 9/11/SKM > Capacity: 9 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.