missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Muffle furnace with lift door

Product Code. 17809046 Shop All Nabertherm Products
Click to view available options
Controller Type:
B510
C550
Temperature (Metric):
100°C to 1100°C
100°C to 1200°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17809046

Brand: Nabertherm L605H2ANL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The muffle furnace series L and LT stand out for their excellent workmanship, advanced and attractive design, and high level of reliability.

  • Maximum temperature: 1100°C
  • Door: Lift door
  • Controller: B510
  • Tabletop model
  • Inner dimensions: 380x490x330 mm
  • Outer dimensions: 610x705x660 mm
  • Volume: 60 L
  • Connected load: 9.8 kW
  • Weight: 83 kg
  • Minutes to maximum temperature: 160

Specifications

Certifications/Compliance CE compliant
Controller Type B510
Capacity (Metric) 60 L
Temperature (Metric) 100°C to 1200°C
Type Muffle Furnace with Lift Door
Dimensions (D x W x H) Interior 490 x 380 x 330 mm
Dimensions (L x W x H) Exterior 705 x 610 x 660 mm
Weight (English) 183 lb.
Weight (Metric) 83 kg
Electrical Requirements 3-phase
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.