missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle furnace with lift door
The muffle furnace series L and LT stand out for their excellent workmanship, advanced and attractive design, and high level of reliability.
Brand: Nabertherm L-605H1ANL
Additional Details : Weight : 83.00000kg
Description
- Maximum temperature: 1100°C
- Door: Lift door
- Controller: B510
- Tabletop model
- Inner dimensions: 380x490x330 mm
- Outer dimensions: 610x705x660 mm
- Volume: 60 L
- Connected load: 9.8 kW
- Weight: 83 kg
- Minutes to maximum temperature: 160
Specifications
CE compliant | |
60 L | |
Muffle Furnace with Lift Door | |
705 x 610 x 660 mm | |
83 kg | |
220/240 V |
B510 | |
100°C to 1100°C | |
490 x 380 x 330 mm | |
183 lb. | |
3-phase | |
50/60 Hz |