missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle furnace with lift door
Shop All Nabertherm Products
Click to view available options
Controller Type:
B510
C550
Temperature (Metric):
100°C to 1100°C
100°C to 1200°C
Unit Size:
Each
Description
- Maximum temperature: 1100°C
- Door: Lift door
- Controller: B510
- Tabletop model
- Inner dimensions: 380x490x330 mm
- Outer dimensions: 610x705x660 mm
- Volume: 60 L
- Connected load: 9.8 kW
- Weight: 83 kg
- Minutes to maximum temperature: 160
Specifications
Specifications
| Certifications/Compliance | CE compliant |
| Controller Type | C550 |
| Capacity (Metric) | 60 L |
| Temperature (Metric) | 100°C to 1200°C |
| Type | Muffle Furnace with Lift Door |
| Dimensions (D x W x H) Interior | 490x380x330 mm |
| Dimensions (L x W x H) Exterior | 705x610x660 mm |
| Weight (Metric) | 83 kg |
| Electrical Requirements | 3-phase |
| Voltage | 220/240 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction